Universal thinner for almost all solvent-based paint and primer materials
Universal thinner
THINNER-UNI-30LTR
Art.-no. 082344030
EAN 4024835263344
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For adjusting the viscosity of paint products
Datasheets(X)
For virtually all solvent-based paint and primer materials, as well as for maintenance of dirty application devices.
Add the thinner to the paint in the required quantity. Note the mixture ratios of the individual products.
Contents | 30 l |
Container | Tinplate canister |
Chemical basis | Methyl acetate |
Smell/fragrance | Characteristic |
Colour | Colourless |
Min. flashing point | -18 °C |
Density | 0.9 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!