Universal thinner
THINNER-UNI-5LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For adjusting the viscosity of paint products
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For virtually all solvent-based paint and primer materials, as well as for maintenance of dirty application devices.
Add the thinner to the paint in the required quantity. Note the mixture ratios of the individual products.
Contents | 5 l |
Container | Plastic canister |
Weight of content | 4.5 kg |
Chemical basis | Methyl acetate |
Smell/fragrance | Characteristic |
Colour | Colourless |
Min. flashing point | 2 °C |
Density | 0.9 g/cm³ |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight, 15°C to 25°C |
Density conditions | at 20°C |
Shelf life from production | 24 Month |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!