Universal support, adjustable for heavy loads
Bricklayer's prop universal adjustable heavy-duty
ASMBYAID-BATTEN-110KG-(155-310CM)
Art.-no. 0962980904
EAN 4045989273546
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Made from steel
- Sturdy
Maximum load capacity 110 kilograms
- To support heavy loads
Height variable from 155 to 310 centimetres
- Compact, can be used with just one hand
Mobile spring-loaded arm trajectory of 22 cm
- Quick tensioning thanks to the spring-loaded mobile arm
Non-slip shoes that swivel 25°, can be used on slopes up to 50°
Datasheets(X)
Load capacity | 110 kg |
Min./max. length | 1.55-3.1 m |
Max. roof slope | 50 Degree |
Product weight (per item) | 3950.000 g |