Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal stainless steel corrugated pipe

Stainless steel corrugated pipe universal
CORPIP-SST-DN12

Art.-no. 0886000051

EAN 4038898452560

-,--
price per selected packing unit
| Individual prices for customers after login
Universal stainless steel corrugated pipe

Art.-no. 0886000051

-,--
price per selected packing unit
Quantity
PU
x 20 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be bent by hand, though still robust and kink-resistant
  • Easy and secure creation of a connection with plug-in screw connection or shaping device

  • Tested safety with DVGW system certification (stainless steel corrugated pipe, fitting, union nut, seal)

  • On rolls. Can be shortened to individual lengths, less wastage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal use for drinking water, heating and solar (e.g. for connections between the boiler and storage tank)

Material

Stainless steel A4, 1.4404

DN nominal width

DN 12

Length of roll

20 m

Min./max. temperature resistance

-250 to 600 °C

Operating pressure according to DVGW

10 bar

Max. operating pressure

25 bar

Conditions for operating pressure

at 20°C medium temperature

Bending radius

25 mm

Wall thickness

0.30 mm

Internal diameter (d1)

12.0 mm

Outer diameter (d2)

15.8 mm

Approval mark

DVGW

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pipe cutters for Universal and Solar corrugated stainless steel pipes

PIPCTR-CORRUGATEDPIPE

For a clean, burr-free cut in the trough
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Shaping device

PIPSWAGER-(D8-25)

One tool for all sizes (DN 8 up to DN 25)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Union nut

UNNUT-BRS-(E1J)-DN12-G1/2IN

x 40 pcs
Flat gasket for flat-sealing screw joints of heating and drinking water pipes

FLSEAL-DN12

x 100 pcs
Double nipple

DBNPL-MS-ET-G1/2XR1/2IN

x 15 pcs
Plug-in screw connection with clamping ring

PSHINFITT-DN12X15

Metallically sealing screw connection for simple connection of stainless-steel corrugated pipe to other pipes, systems and devices
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information