Universal spindle and bushing set Dia. 24/14 to 42/32 mm
Tool set for bushes and bearings small 29 pcs
TL-SET-UNI-SPNDL-INRT-SML
Art.-no. 1952007065
EAN 4099618820724
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Versatile working
- Ideal for installing and removing bearings, bushings, sleeves, sealing rings and shaft seals
- Mechanical tool set or can optionally be used with hydraulics
- Used on vehicles, workshop presses, C-brackets, vices etc.
- Cost-effective alternative to vehicle-specific pressure piece sets
Optimum sleeve use
- Sleeves can be mechanically processed for optimum adjustment to the task
- High dimensional coverage of the sleeve diameter in 2 mm increments
- Stackable for long and short components
Clever spindles
- Extra long (450 mm) and high tensile strength
- Minimal friction due to integrated pressure bearing
Scope of delivery
- 10x pressure sleeves with viewing window, AD24 x ID14 to AD42 x ID 32 mm
- 6x sleeve holding plates
- 2x spindles, 1x M10 and 1x M12
- 2x centring bushes with pressure bearings
- 4x pressure nuts, 2x M10 and 2x M12
Do not combine with other systems.
Datasheets(X)
Installation and removal of bearings, bushings, sleeves, sealing rings and shaft seals.
- Lubricate spindles before the first use to prevent overloading and unwanted material stretching or breakage
- Always check the force applied to the drive with a torque wrench
Number of pieces in assortment/set (10) | 24 PCS |
Material (30) | Tool steel |
Product weight (per item) (40) | 16000.000 g |