Universal sheet metal cutter set 7 pieces
Sheet metal cutter set 7 pcs
SHTMETCTR-SET-7PCS
Art.-no. 1952001448
EAN 4062856447022
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precise cutting without flying sparks
- Effortlessly cuts sheets and other materials up to 2 mm thick
- Facilitates working in the smallest spaces without flying sparks (cold punching)
- The cutting head can be freely adjusted in a 360° range quickly and without disassembly
Scope of delivery
- 1 sheet metal cutter basic unit
- 2 multi-holders for stationary use
- 1 replacement head, small
- 1 replacement head, long
- 1 handle for sheet metal cutter
- 1 installation wrench
For VA, V2A, V4A, light metals and aluminium, the sheet must be treated with Würth Multi spray or petroleum.
Datasheets(X)
- Ideal for use in model and bodywork construction, metalworking, gardening and landscaping, ventilation systems and plant construction as well as general construction industry
- For St37 steel and zinc plated steel from 0.1 to 2.0 mm
- For stainless steel VA, V2A, V4A from 0.1 to 1.2 mm
- For aluminium/light metals from 0.1 to 2.0 mm
- For heavy metals such as lead, chromium, copper, zinc or tin from 0.1 to 2.0 mm
- For alloys such as bronze and brass from 0.1 to 2.0 mm
- For synthetic composites, plexiglass and wood from 0.1 to 2.0 mm
Number of pieces in assortment/set | 7 PCS |
Material to be processed | Bronze, Brass, Plastic composite material, Wood, Copper, Zinc, Structural steel, Aluminium, Zinc plated steel, Chrome, Tin, Stainless steel VA, Stainless steel V2A, Stainless steel V4A, PB, Plexiglass |
Product weight (per item) | 1900.000 g |