Universal puller set For 6 different twin leg and triple leg pullers
Universal puller set
EXTR-UNI-SET-CASE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Generous range of equipment for modular system configuration
Puller can be perfectly tailored to circumstances, whether secure gripping with three puller legs is possible or if spatial constraints only allow for two points of contact.
The long, slender hook geometry is particularly suitable for hard-to-reach areas
Flexibility even in confined spaces
Scope of delivery with case: one each of twin and triple leg cross-beam, 9 hooks in 3 sizes, 1 spindle
Datasheets(X)
![]() | |
External clamping width (A) | 130 mm |
Clamping depth (B1) | 100 mm |
Clamping depth 2 (B2) | 200 mm |
Clamping depth 3 (B3) | 250 mm |
Spindle length | 140 mm |
Hook width (D) | 27 mm |
Hook-tip length (E) | 6 mm |
Hook-tip thickness (F) | 3.6 mm |
Max. extraction weight (t max) | 2.5 t |
Thread dimension | M14 x 1.5 |
Width across flats | 17 mm |