Universal puller
Universal puller
EXTR-UNI-(SPNW34-130MM)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53843.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53836.jpg)
Register now and access more than 125,000 products
Combine three pullers, which can be adjusted to the corresponding clamping depth depending on the application
For maximum efficiency
The long, slender hook geometry is particularly suitable for hard-to-reach areas. Flexibility even in confined spaces
Owing to die-forged traverse and hook
Spindle gas-nitrocarburised
Precision-milled feet securely and gently grasp pulled parts from behind.
Datasheets(X)
![]() | |
External clamping width (A) | 130 mm |
Clamping depth (B1) | 100 mm |
Clamping depth 2 (B2) | 200 mm |
Clamping depth 3 (B3) | 250 mm |
Spindle length | 140 mm |
Hook width (D) | 27 mm |
Hook-tip length (E) | 6 mm |
Hook-tip thickness (F) | 3.6 mm |
Max. extraction weight (t max) | 2.5 t |
Thread dimension | M14 x 1.5 |
Width across flats | 17 mm |
Min./max. external clamping width | 34-130 mm |