Universal protector GPN 900 A Thermoplastic polyester elastomer (PHT), black
Universal protection GPN 900 PHT black
PLG-GPN900-A32-PHT-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Versatile:
Cylindrical seal – universal application as plug or cap.
Datasheets(X)
![]() | |
Outer diameter (A) | 36 mm |
Nominal diameter (B) | 32.5 mm |
Insertion depth (H) | 21 mm |
Internal diameter (D) | 29.6 mm |
Interior height (G) | 22.5 mm |
Overall height (M) | 24 mm |
Other standard | GPN 900 |
Material | PHT - Thermoplastic polyester elastomer |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |