Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal protective cover recycled On roll

Seat protector PE on roll recycled
SEATPROT-RECYCLING-PE-GREEN-400PCS

Art.-no. 0899500115
EAN 4062856432424
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
Seat protector made from 50% recycled material
  • Very large range of seat covers

  • Extremely non-slip

  • Dust protected with practical dispenser box

  • High tear-off quality through exact perforation

  • 3-5 times reusable

  • 100% recyclable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1550 x 850 mm

Number of tear-offs

400 PCS

Material

PE - Polyethylene

Roll width

580 mm

Weight of roll

6.8 kg

Colour

Light green

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information