Universal protective cover recycled On roll
Seat protector PE on roll recycled
SEATPROT-RECYCLING-PE-GREEN-400PCS
Art.-no. 0899500115
EAN 4062856432424
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very large range of seat covers
- Extremely non-slip
- Dust protected with practical dispenser box
- High tear-off quality through exact perforation
- 3-5 times reusable
- 100% recyclable
Datasheets(X)
Length x width | 1550 x 850 mm |
Number of tear-offs | 400 PCS |
Material | PE - Polyethylene |
Roll width | 580 mm |
Weight of roll | 6.8 kg |
Colour | Light green |