Universal press table base, 50 tonnes
Universal press table base, 50 tonnes
UNI-PRESS-TABLE-UNDERLAY-50T
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Side protection panels for greater safety
- Safety retaining screws prevent the block from slipping on the press
- Universal 3-point support guarantees tilt and clearance-free application
- With height-adjustable location pins
Datasheets(X)
Length | 285 mm |
Width | 200 mm |
Height | 50 mm |
Max. loading weight | 50 t |
Product weight (per item) | 7500.000 g |