Universal load dolly With soft rollers
Universal load dolly with soft rollers
TRLY-UNI-SOFTROLL-400KG
Art.-no. 071593 988
EAN 4062856200337
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No slipping of goods to be transported
Anti-slip coating
Suitable for hard and delicate floor coverings
Soft running surface made of high-quality plastic
Robust fitting of steering rollers
Made from 18 mm thick birch plywood panel
Datasheets(X)
Width | 575 mm |
Depth | 300 mm |
Height | 140 mm |
Load capacity | 400 kg |
Material | Wood |
Material of wheel | PA - Polyamide |