Universal load dolly
Load dolly universal
TRLY-UNI
Art.-no. 071593 95
EAN 4038898186106
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely robust construction
An 18 mm thick multiplex beech plywood panel in conjunction with four permanently attached plastic swivel castors allow loads of up to 500 kg to be carried
Non-slip
A special coating prevents the transported items from sliding around
Datasheets(X)
Width | 600 mm |
Depth | 350 mm |
Height | 145 mm |
Load capacity | 500 kg |
Material | Multiplex beech |
Material of wheel | Plastic |