Universal joint spacer
Universal joint spacer
SPCE-UNI-(0,5-3,0)MM
Art.-no. 0695964053
EAN 4065746537216
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For universal use
- Thanks to the star shape, the joint spacer can be used for joint widths between 0.5 and 3 mm
- In addition, several joint spacers can be inserted on top of each other to further increase the height
Highly durable
- The high-quality plastic is easy to clean, which means that the tile wedges can be reused as often as required
Protects the tiles
- The plastic wedges protect the tiles and do not leave any nasty scratches, even on ceramic tiles
Datasheets(X)
Thickness | 5 mm |
Colour | Red |
Material | Polyvinyl chloride - PVC hard |
Width | 50.15 mm |
Height | 50.15 mm |