Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal impact socket, 1/2 inch

Impact socket assortment 1/2 inch 11 pcs
IMPSKT-SORT-11PCS

Art.-no. 1952001460
EAN 4062856019144
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
For loosening and tightening defective and/or rounded unprofiled screw connections with innovative new gripping edge profile
  • Non-slip gripping of defective and rounded screw connections is made possible by surface contact, in contrast to the standard point contacts normally available on the market

  • Screws and nuts remain reusable

  • Can also be used for intact screw connections

  • Especially durable thanks to high-quality material (CrMo)

  • For impact wrench with 1/2 inch drive

  • Additionally with 22 mm hexagon drive for confined spaces and for use as a pass-through socket

  • For hexagon, octagon, bi-hex and external TX screw connections

  • With through-bore, making it suitable for stud bolts and shock absorber fittings

  • No warm-up phase for use in thin screw heads for higher loosening torque
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

11 PCS

Product weight (per item)

900 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information