Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal hydraulic hand pump with 700 bar and aluminium housing

HYDRCYL-HNDPUMP-700-BAR-ALU-SCR-COUPL

Art.-no. 1952004001

EAN 4046777595390

-,--
price per selected packing unit
| Individual prices for customers after login
Universal hydraulic hand pump with 700 bar and aluminium housing

Art.-no. 1952004001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, with 700 bar operating pressure and robust housing, ideal for operating hydraulic cylinders
  • Powerful hydraulic hand pump with an operating pressure suitable for demanding applications

  • Robust aluminium housing for high durability and resistance

  • Extremely compact dimensions with an ergonomic design for comfortable handling

  • Controlled pressure reduction die to the sensitive drain valve (hand wheel)
Notice

The hydraulic hand pump is delivered without a manometer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (10)

3/8 inch

Operating pressure (20)

700 bar

Design (25)

With screw coupling

Product weight (per item)

4630.000 g

Height

20 mm

Spare parts for this product:
Hydraulic connections on the hose side With female thread and screw coupling

CONCUPL-F.SCRCAP

x 1 pcs
Hydraulics hose 1.8 m x ∅ 9.7 mm

HYDRHOSE-W.SCRCAP-1,8M

With screw coupling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information