Universal holder with SDS-plus mount
Universal holder Plus stainless steel snap ring
HOLD-BIT-SLEV/SNAPRG-PLUS-L74MM
Art.-no. 0614176728
EAN 4011231509961
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-magnetic holder for screws in metallic surroundings
Magnets would attract swarf.
Datasheets(X)
Drive type | Suitable for SDS-plus |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 74 mm |