Universal holder with SDS-plus mount
Quick-change univ. holder plus Magnet
HOLD-BIT-QCCHUK-MAGN-PLUS-1/4IN
Art.-no. 0614176701
EAN 4011231509565
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rapid tool change
Pushing the clamping bush forward slightly releases the latch mechanism.
Datasheets(X)
Drive type | Suitable for SDS-plus |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 80 mm |