Universal holder, magnetic With quick-change chuck and permanent magnet
Universal holder E 6.3 (1/4) quick change magnet
HOLD-BIT-QCCHUK-MAGN-1/4X1/4IN-L75MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Super-fast tool change
Pushing the clamping bush forward slightly releases the latch mechanism.
Datasheets(X)
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Sleeve diameter (D) | 14.3 mm |
Blade length (L1) | 31 mm |
Length (L) | 75 mm |