Universal holder For assembly aid
Universal holder for assembly aid
UNIHOLD-F.ASMBYAID-PLA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The holder can be attached to the assembly supports in any position.
- The supplied special screw allows lasers with a 5/8 inch and 1/4 inch connecting thread to be mounted securely.
- Robust design
Datasheets(X)
Length x width x height | 190 x 70 x 35 mm |
Load capacity | 10 kg |
Material | Plastic |
Product weight (per item) | 204.000 g |