Universal holder E 6.3 (1/4") With quick-change chuck and permanent magnet
Univ hol ZEBRA E 6.3 (1/4) qck ch mag
HOLD-BIT-QCCHUK-MAGN-1/4IN-L74MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Super-fast tool change
Pushing the clamping bush forward slightly releases the latch mechanism.
Datasheets(X)
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Sleeve diameter (D) | 15 mm |
Length (L) | 74 mm |