Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal holder C 6.3 (1/4") With stainless steel sleeve, snap ring and permanent magnet

Univ. holder C 6.3 (1/4) stainless steel mag.
HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L58MM

Art.-no. 0614176683
EAN 4024835435161

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Length (L)

58 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information