Universal holder A 5.5 mm With stainless steel sleeve, snap ring and permanent magnet
Universal holder A 5.5 mm stainless steel magnet
HOLD-BIT-SLEV/SNAPRG-MAGN-5,5-L72MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Drive | A 5.5 mm |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 72 mm |
Datasheets (0)
Certificates/ Documents (0)