Universal holder Ø 7 mm With stainless steel sleeve, snap ring and permanent magnet
Universal holder G 7 mm stainless steel magnet
HOLD-BIT-SLEV/SNAPRG-MAGN-7,0-L74MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Drive | G 7 mm |
Drive type | Slot |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 74 mm |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt