Universal gripping pliers
Water pump pliers, straight
WTRPMPPLRS-STRAIGHT-200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Grasp and loosen screws with worn or stripped drives
- Optimum power transmission thanks to high leverage and five adjustment positions
- Special, front gripping of pins and stud bolts in hard-to-reach places
- Sophisticated, high-grip jaw shape with inductively hardened teeth up to 61 HRC hardness
Length (L) | 205 mm |
Min./max. grip range | 4-22 mm |
Length of gripping jaws (E) | 23 mm |
Width of clamping jaw (B) | 11 mm |
Material | Forged steel |
Material of handle | Polyvinyl chloride |
Surface | Black atramentised |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt