Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal glue

Universal paste
WLPAPADH-SOLVFRE-UNI-800G

Art.-no. 0893000130

EAN 4052703360307

-,--
price per selected packing unit
| Individual prices for customers after login
Universal glue

Art.-no. 0893000130

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Secure adhesive strength for wallpapering devices, airless devices, brush application and wall adhesive technology
  • Very strong adhesive strength with high degree of initial adhesion

  • Optimum glue distribution

  • Easy to correct

  • Secure adhesion to edges

  • Very high degree of resistance to moisture

  • Excellent machine suitability

  • Extra-transparent when drying

  • Resistant to lime and cement

  • Secure adhesive strength for virtually all carpets and wall coverings

  • Universal use for all types of application
Notice

Store in a cool and dry place.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Secure adhesion for virtually all kinds of wallpapers and wall coverings, e.g. all ingrain wallpaper textures, embossed non-woven wallpapers, textured and embossed wallpapers; vinyl and textile wallpapers, ingrain non-woven wallpapers, lining paper, reinforcing fleece and woven glass fabric (laminated or non-laminated). Also suitable for use on difficult surfaces such as freshly plastered surfaces, surfaces with old plaster and gypsum plasterboard.

Instructions

Surface pre-treatment:


The surface must be dry, load-bearing and free from release agents (formwork release oil, grease, dust etc.). Remove old wallpapers, poorly adhering coats of paint or distempers using Würth wallpaper stripper, art. no. 0893 000 130. Patch up cracks, holes and uneven areas using the Würth joint and surface filler (art. no. 0892 600 15/0892 600 18). Harden sandy and chalky surfaces with primer. Pre-paste or prime highly absorbent surfaces.



Application:


Quickly add the universal glue to cold, clear water (see table) while stirring the water vigorously and continue stirring for a short time. Stir well again after 2 to 3 minutes. Stir vigorously again after 15 minutes. Apply an even layer of glue and in the specified thickness on the back of the wallpaper using a wallpapering device or a brush, and paste the wallpaper to the wall as specified by the manufacturer. Dimensionally stable wall coverings that do not require any soaking time are also suitable for wallpaper pasting. Apply the glue to the surface in a width to match the wallpaper width using a spraying device or a short-pile lambswool roller. Place the wall covering directly on the pasted wall and press on evenly using a roller (cellular rubber roller) or a wallpaper brush. Moisten the back of laminated wall coverings with a wet sponge before bonding them. The application notes from the wallpaper manufacturers must be observed. Wash off glue residues with clear water and finish by wiping with a dry cloth. Clean all equipment with water immediately after use. Do not use in rooms or on objects colder than +5°C.



  • Pre-pasting: Coating 1:20, 16 l water per 800 g pack, 800 g pack is sufficient for approx. 95 m²

  • Wallpapering device/brush application: Coating 1:15, 12 l water per 800 g pack, 800 g pack is sufficient for approx. 65 m²

  • Roller/spraying device: Coating 1:12.5, 10 l water per 800 g pack, 800 g pack is sufficient for approx. 45 m²

Chemical basis

Methyl cellulose, additive, synthetic resin powder

Colour

White

Min. processing temperature

5 °C

Paste swelling time

15 min

Conditions for paste swelling time

at 20°C and 50% humidity

Density

0.43 g/cm³

pH value

8

Weight of content

800 g

Application quantity in volume/area

200 ml/m²

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper smoothing brush with a mixture of China and polyester bristles

WLPAPBRSH-CHG-300X105MM

x 1 pcs
Wallpaper smoothing brush with 3 rows of bristles

WLPAPBRSH-300X105MM

High-quality wallpaper smoothing brush with 3 rows of bristles made of different materials
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 6
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information