Universal foot extension
Universal foot extension for stndrd/extnsn ladders
FTEXT-F.LDR-ALU
Art.-no. 0962931933
EAN 4045727479094
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Compensates for height differences on uneven ground and stairs
Infinitely height adjustable to max. 50 cm
Datasheets(X)
Material | Aluminium |
Max. loading weight | 150 kg |
For beam width | max. 30 mm |
For beam height | 58-102 mm |
Min./max. adjustment range | 0-500 mm |