Universal folding support 14
Universal flap holder 14
FLPHOLD-UNIVERSAL-14MM
Art.-no. 0683400098
EAN 4038898803546
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Opening angle: max. 110°
- Flap height: max. 700 mm
- Load capacity: 14 kg
- Can be used on left or right
- Material: Die-cast zinc, nickel-plated
- Sturdy, looks great
- Easy and quick to attach the fitting, brief installation time thanks to clip assembly
One fitting, three functions:
- Retaining: The flap stays still in any opening position for easy opening and closing.
- Braking: The flap clicks into the highest setting and gently slows down when closing.
- Flap holder: Adjust to use as a flap holder.
Installation tip:
- Secure the lid flap using 3.5 x ... Assy screws; the side flap with a 32-mm hole is secured with Euro screws, type A, head diameter: 7.4 mm.
- Different attachment points on the lid flap allow for different opening angles.
- The fitting is set as standard to the medium retention level. After installation, the strength must be adapted to the weight of the lid. In a pair arrangement, you must set both at the same time.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Load capacity | 14 kg |
| Design information: | Universal flap support 14 |
