Universal drilling out and removal set for broken-off glow plug tips, M8 x 1/M9 x 1/M10 x 1/M10 x 1.25 14 pieces
Glow plug removal set, 14 pieces
SET FOR BROKEN GLOWPLUG TIPS EXTRACTION
Art.-no. 1952003300
EAN 4046777595154
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The set contains tools for precise guidance over the original glow plug thread plus extra-long special drill bits and thread cutters for creating a mounting thread in the heater tube
- Safe removal of tip using long pull rod and impact weight
- Removal without damage to the glow plug seat and glow plug thread in the cylinder head
Datasheets(X)
Strongly recommended for e.g. Citroën, Peugeot, Ford 1.4–1.6 Hdi
Width | 270 mm |
Height | 87 mm |
Length | 377 mm |
Product weight (per item) | 2398.000 g |