Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal compressed air adapter set for glow plug thread with locking valve 5 pieces

Pneumatic tool for injectors seat cleaning 4 pcs
TOOL F. INJ SEAT CL F. M8/9/10 GLOW PLUG

Art.-no. 1952003140

EAN 4058794029277

-,--
price per selected packing unit
| Individual prices for customers after login
Universal compressed air adapter set for glow plug thread with locking valve 5 pieces

Art.-no. 1952003140

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For injecting compressed air during cleaning and repair work on the injector shaft or for keeping valves in an upward position when working on the valve stem seals

Thread adapter M8 x 1, M9 x 1, M10 x 1, M10 x 1.25

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

Width across flats

8 mm, 9 mm, 10 mm

Product weight (per item)

240.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information