Universal cleaner Perfect
Universal cleaner PERFECT
CLNR-UNIVERSALCLEANER-PERFECT-25L
Art.-no. 0890700016
EAN 4099618040214
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extremely powerful all-purpose concentrate for fast and efficient cleaning of all surfaces on the inside and outside of vehicles
- Quickly and effectively removes dirt, stains, marks, insect marks and more. Very good material compatibility. Suitable for targeted use as a spot cleaner or can alternatively be used to pre-clean larger areas
- Use a cleaning brush to achieve deep-pore cleaning
Do not use undiluted. Do not apply to hot surfaces and do not allow to dry. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Painted surfaces, plastic parts, fabric headliners, tarpaulins, interior linings, vinyl roofs, upholstery, carpets and all water-resistant surfaces.
Depending on the degree of soiling. Outdoors: 1:5-1:30, in the interior 1:10-1:50
Contents | 25 l |
Product weight (per item) | 28165.000 g |
Container | Canister |
Chemical basis | Water tenside |
Colour | Yellowish |
pH value / conditions | 11 / at 20°C |
Density/conditions | 1.08 g/cm³ / at 20°C |
Min./max. processing temperature | 5 to 30 °C |
Shelf life from production/conditions | 5 Years / at 20°C |
AOX-free | Yes |
Silicone-free | Yes |
Phosphate-free | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!