Universal centring tool kit for DAC clutch tool 15 pieces
SAC centering tool set 15 pieces
SET SAC CENTERING TOOL, ENLARGEMENT SET
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two clamping/centring elements guarantee accurate centring in the clutch disc on the first clamping element, and accurate centring in the guide bearing or the crankshaft bore on the second clamping element
- Ideal supplement for all commercially available SAC coupling tool sets
- Particularly required for vehicles without a guide bearing in the crankshaft
- Required for vehicles in which the internal diameter of the crankshaft bore is larger than the internal diameter of the clutch disc hub
- Delivery includes BMW centring tool for vehicles in which the guide bearing is located in the transmission intake shaft (BMW E90, E91, E92, E93 (335i))
Datasheets(X)
Product weight (per item) | 653 g |
Height | 130 mm |
Width | 400 mm |
Length | 500 mm |