Universal car tyre valve
Tyre valve, universal
TYRVLVE-MET-UNI-(PA-WSH)-WS11-11,3X42MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 42 mm |
Suitable for rim-hole diameter | 11.3 mm |
Suitable for min. rim thickness | 1.8 mm |
Suitable for max. rim thickness | 4 mm |
Width across flats (SW) | 11 mm |
Material | Brass |
Surface | Nickel plated |
Min. recommended tightening torque | 4 Nm |
Max. torque | 6 Nm |
Min./max. recommended tightening torque | 4-6 Nm |
Material of washer | PA - Polyamide |