Universal car bodywork protector
Wing protector PVC with tissue
WNGPROT-UNIVERSAL-BLACK-L900MM
Art.-no. 08996003
EAN 4046777045307
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
Guarantees a secure hold even without magnets or sand bags
Can also be used as a front protector
Datasheets(X)
Length | 900 mm |
Width | 610 mm |
Material | Polyvinyl chloride - fibre-reinforced PVC |
Colour | Black |
Product weight (per item) | 715.000 g |