Universal cable holder
Universal cable holder with double sided adh. tape
CBLHOLD-UNI-H20MM
Art.-no. 0971300600
EAN 4058794998313
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Double sided PE foam adhesive tape 3M type 9528 W with high initial adhesion
- Can be assembled with up to 3 M3 screws
- Extremely low height of 20 mm
The surfaces to be bonded must be dry and free from dust, grease and other contaminants.
Datasheets(X)
Number of cables | 5 PCS |
Cable type | NYM 3 x 1.5 mm² |
Length | 68 mm |
Height | 20 mm |
Flame-retardant | 650°C |
Min./max. processing temperature | 15 to 25 °C |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |