Universal cable clamp
Universal wire pipe clamp
SUSPSYS-CBLMNT-PIPCLMP-(DN10-DN80)
Art.-no. 5255000550
EAN 4046777411706
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Allows for tool-free installation
No loss of screws
Made of one piece (without soldering point)
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For mounting piping and folded spiral-seam pipes
Wire cable diameter | 2.0 mm |
Permissible load | 0.75 kN |
Material | Die-cast zinc |
Suitable for min./max. pipe outer diameter | 17-89 mm |
Connection thread (AG) | M8 x M10 |
Min./max. temperature resistance | -40 to 110 °C |
Product weight (per item) | 100.500 g |
Sustainability | Resources, Pollutants / Emissions |