Universal ball joint puller, commercial vehicles
Ball-joint separator universal commercial vehicle
SEPR-BALJNT-UNI-D32MM
Art.-no. 071452 310
EAN 4050382031389
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For easy ejection of ball joint bolts from cars, buses and construction vehicles.
- Special puller tool for commercial vehicles
- Solid and robust design for heavy-duty applications
- The bolt is ejected from the ball from above
- Drop-forged body and lever
- Hardened spindle
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 32 mm |
Clamping depth (B) | 85 mm |
Width (C) | 160 mm |
Spindle length | 66 mm |
Thread dimension | G 1/2 inch |
