Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal ball joint puller, automobile, 23 mm

Ball joint puller universal car 23 mm
SEPR-BALJNT-UNI-D23MM

Art.-no. 071452 30
EAN 4011231717311
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
For easy ejection of ball joint bolts, particularly for many cars from the following manufacturers: Audi, BMW, Fiat, Ford, Daimler-Chrysler, Opel/Vauxhall, Nissan, Toyota, VW, Volvo.
  • Special puller tool for motor vehicles

  • The bolt is ejected from ball from above

  • Drop-forged body and lever

  • Rolled spindle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External clamping width (A)

23 mm

Clamping depth (B)

65 mm

Width (C)

100 mm

Spindle length

35 mm

Thread dimension

M14 x 1.5

Width across flats

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information