Universal ball joint puller, automobile, 23 mm
Ball joint puller universal car 23 mm
SEPR-BALJNT-UNI-D23MM
Art.-no. 071452 30
EAN 4011231717311
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special puller tool for motor vehicles
- The bolt is ejected from ball from above
- Drop-forged body and lever
- Rolled spindle
Datasheets(X)
![]() | |
External clamping width (A) | 23 mm |
Clamping depth (B) | 65 mm |
Width (C) | 100 mm |
Spindle length | 35 mm |
Thread dimension | M14 x 1.5 |
Width across flats | 19 mm |
