Universal ball joint puller, automobile, 20 mm
Ball joint puller universal car 20 mm
SEPR-BALJNT-UNI-D20MM
Art.-no. 071452 29
EAN 4024835927857
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special puller tool for motor vehicles
- Bolts are ejected from balls from above
- Die-forged body and lever
- Rolled spindle
Datasheets(X)
![]() | |
External clamping width (A) | 20 mm |
Clamping depth (B) | 50 mm |
Width (C) | 155 mm |
Spindle length | 80 mm |
Thread dimension | M16 x 1.5 |
Width across flats | 24 mm |
