Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal bag

Universal pouch with hammer holder
UNIPOUCH-TL-200X110X290MM

Art.-no. 0715930210
EAN 4046777945447
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
Belt bag with two large storage compartments and a hammer holder for carrying tools and materials directly on your person.
  • Two leather outer pockets for screwdrivers, knives and pliers

  • Free-moving hammer holder made of stainless steel

  • Tape measure holder made of stainless steel

  • Circlip for securing tools up to a maximum weight of 0.5 kg

  • Rubber band on the outside for pens and small screwdrivers

  • Made from high quality polyester (1680 denier) and velour leather trim on the contact surfaces
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height (L x B x H)

200 x 110 x 290 mm

For belt width

70 mm

Material

Polyester/leather

Colour

Black
Grey

Product weight (per item)

400 g

Max. load capacity

4 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Leather belt With metal double-pin buckle

LEATHBL-(800-1200MM)-1330X50MM