Universal axle support 3 pieces
Universal axle support
AXLSPRT-F.TRANSMISSJACK-UNI
Art.-no.
1952004030
EAN 4065746287203
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Transmission jack attachment for supporting the axle guide in conjunction with a transmission jack
- V-shaped universal wheel hub mount for varied splitting and number of bolts
- Allows the axle to be raised and lowered to the required position
- The mount can be tilted and locked
- Includes adapter for transmission jack piston rod ∅ 25 and 30 mm
Product information
Datasheets(X)
Application area
- Installing and disassembling spring strut and supporting joint
- Tightening transverse link (silent bearings) according to the manufacturer's specifications under load etc.
![]() | |
Material | Steel |