Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal axle support 3 pieces

Universal axle support
AXLSPRT-F.TRANSMISSJACK-UNI

Art.-no. 1952004030

EAN 4065746287203

-,--
price per selected packing unit
| Individual prices for customers after login
Universal axle support 3 pieces

Art.-no. 1952004030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Transmission jack attachment for supporting the axle guide in conjunction with a transmission jack
  • V-shaped universal wheel hub mount for varied splitting and number of bolts

  • Allows the axle to be raised and lowered to the required position

  • The mount can be tilted and locked

  • Includes adapter for transmission jack piston rod ∅ 25 and 30 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installing and disassembling spring strut and supporting joint

  • Tightening transverse link (silent bearings) according to the manufacturer's specifications under load etc.

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information