Universal axle sleeve installation set, short
Universal axle boot assembly set short
AXLBOOT-KIT-ASSEMBLY-(SHORT-VERSION)
Art.-no. 0820550
EAN 4024835803526
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation without dismantling the cardan and axle joints
Resistant to oil and grease
Easy, cost-saving storage
Bellows with smooth inner surface
Scope of delivery:
- 1 universal axle sleeve
- 1 universal hose clamp, 7.0 x 178 mm
- 1 universal hose clamp, 7.0 x 368 mm
- 1 high-temperature joint grease
Datasheets(X)
Suitable for all current front and rear wheel cardan joint connections on all cars and small transporters (trucks) up to 3.5 t.
Suitable for front and rear wheel cardan joint connections of Japanese vehicle brands.
Outer diameter | 80 mm |
Outer diameter 2 | 20 mm |
Length | 128 mm |
Included in delivery | Universal axle boot, universal hose clamp 7.0x178 mm, universal hose clamp 7.0x368 mm, high-temperature joint grease |
Colour | Black |
Design | Short |
Number of pieces in assortment/set | 4 PCS |