Universal axle sleeve installation set, long
Universal axle boot assembly set long
AXLBOOT-KIT-ASSEMBLY-(LONG-VERSION)
Art.-no. 0820500
EAN 4024835324151
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation without dismantling the cardan and axle joints
Resistant to oil and grease
Easy, cost-saving storage
Included in delivery:
- 1 universal axle sleeve
- 1 universal hose clip, 7.0 x 178 mm
- 1 universal hose clip, 7.0 x 368 mm
- 1 high-temperature joint grease
Datasheets(X)
Suitable for all current front and rear wheel cardan joint connections on all cars and small transporters (trucks) up to 3.5 t
Outer diameter | 80 mm |
Outer diameter 2 | 22 mm |
Length | 155 mm |
Included in delivery | Universal axle boot, universal hose clamp 7.0x178 mm, universal hose clamp 7.0x368 mm, high-temperature joint grease |
Colour | Black |
Design | Long |
Number of pieces in assortment/set | 4 PCS |