Universal axle and groove nut wrench set - commercial vehicle 15 pieces
Axle/groove nut wrench Universal heavy-duty
UNI AXLE NUT WRENCH 70-170MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for octagonal and hex nuts, grooved nuts, face nuts, round nuts with two holes, capstan nuts
- Tightening torque up to 700 Nm possible
Scope of delivery:
- 1x axle nut and grooved nut wrench
- 2x adapter, round, 6 mm
- 2x adapter, round, 8 mm
- 2x adapter, round, 10 mm
- 2x adapter, square, 6 mm
- 2x adapter, square, 8 mm
- 2x adapter, square, 10 mm
- 1x tensioning chain
- 1x T-handle wrench
Datasheets(X)
Drive | 3/4 inch |
Min. grip range | 70 mm |
Max. grip range | 170 mm |
Min./max. grip range | 70-170 mm |
Product weight (per item) | 4700 g |