Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal assembly support

Universal mounting brace
ASMBYAID-(145-290CM)

Art.-no. 0962980850

EAN 4038898392095

-,--
price per selected packing unit
| Individual prices for customers after login
Universal assembly support

Art.-no. 0962980850

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal mounting aid that can be used even in instances where a single person is performing the installation work, and goes a long way to making work easier.
  • Easy to use

  • Extremely safe

  • Robust design

  • One-handed operation

  • Continuously adjustable

  • Automatic feed

  • Ball joints and slip-proof rubber plates allow angled settings for up to 50° roof inclines
Application area
Attachment of gypsum plasterboards.
Creation of a dust-protection wall.
Attachment of curtain rods, lamps etc.
Instructions
Pressing the lever (1) automatically moves the support to the ceiling level (2). Lever (3) generates the necessary contact pressure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mounting of gypsum plasterboard panels/lamps, setup of a dust protection wall etc.

Load capacity

60 kg

Min./max. length

145-290 cm

Max. roof slope

50 Degree

Product weight (per item)

1870.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal holder for assembly aid

UNIHOLD-F.ASMBYAID-PLA

For mounting of lasers and lights to all WÜRTH assembly aids.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Assembly aid, small

ASMBYAID-(65-110CM)

Universal assembly aid for work with limited clearance.
x 1 pcs
Universal support, adjustable for heavy loads

ASMBYAID-BATTEN-110KG-(155-310CM)

Single-hand operation
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information