Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Universal air-conditioning valve assortment 71 pieces in system case

Valve and cap assortment, 71 pieces
A/C-VEH-SORT-VLVE/CAPS-UNI-71PCS
COOLIUS

Art.-no. 5964764050
EAN 4061975596253
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Different universal valves and valve caps including a valve extractor tool

Suitable for Audi, EATON, Renault, Volvo and Japanese vehicle models

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

71 PCS

Product weight (per item)

1800.000 g

Universal air-conditioning valve assortment 71 pieces in system case including:
1 x
Valve key I

TL-VALVEKEY-EXTRACTORTOOL/I

COOLIUS
Description:
TL-VALVEKEY-EXTRACTORTOOL/I
Valve keys are used to replace Schrader valves in European and Japanese vehicles.
Quantity: 1 x
5 x
Schrader valve

SCHRADERVLVE-F.A/C-R134A

COOLIUS
Description:
SCHRADERVLVE-F.A/C-R134A
Replacement valve for service connections on car air conditioning system R134a
Quantity: 5 x
5 x
Universal valve

VLVE-F.A/C-R134A

COOLIUS
Description:
VLVE-F.A/C-R134A
Quantity: 5 x
5 x
Universal valve

VLVE-F.A/C-EATON-M8

COOLIUS
Description:
VLVE-F.A/C-EATON-M8
Quantity: 5 x
5 x
Universal valve

VLVE-F.A/C-EATON-M10

COOLIUS
Description:
VLVE-F.A/C-EATON-M10
Quantity: 5 x
5 x
Universal valve

VLVE-F.A/C-REN

COOLIUS
Description:
VLVE-F.A/C-REN
Quantity: 5 x
5 x
Universal valve

VLVE-F.A/C-REN/VOLVO-8MM

COOLIUS
Description:
VLVE-F.A/C-REN/VOLVO-8MM
Quantity: 5 x
Universal valve
5 x
Universal valve

VLVE-F.A/C-AUDI-K5

Description:
VLVE-F.A/C-AUDI-K5
Quantity: 5 x
Universal valve
5 x
Universal valve

VLVE-F.A/C-1234YF

COOLIUS
Description:
VLVE-F.A/C-1234YF
Quantity: 5 x
Universal valve
5 x
Universal valve

VLVE-F.A/C-1234YF-M8X1

COOLIUS
Description:
VLVE-F.A/C-1234YF-M8X1
Quantity: 5 x
Universal protective cap
5 x
Universal protective cap

UNIPROTCAP-F.A/C-134/1234-8X1.0

COOLIUS
Description:
UNIPROTCAP-F.A/C-134/1234-8X1.0
To seal service connections
Quantity: 5 x
Universal protective cap
5 x
Universal protective cap

UNIPROTCAP-F.A/C-134/1234-9X1.0

COOLIUS
Description:
UNIPROTCAP-F.A/C-134/1234-9X1.0
To seal service connections
Quantity: 5 x
Universal protective cap
5 x
Universal protective cap

UNIPROTCAP-F.A/C-134/1234-10X1.25

COOLIUS
Description:
UNIPROTCAP-F.A/C-134/1234-10X1.25
To seal service connections
Quantity: 5 x
Universal protective cap
5 x
Universal protective cap

UNIPROTCAP-F.A/C-LNG-134/1234-8X1.0

COOLIUS
Description:
UNIPROTCAP-F.A/C-LNG-134/1234-8X1.0
To seal service connections
Quantity: 5 x
Universal protective cap
5 x
Universal protective cap

UNIPROTCAP-F.A/C-134/1234-10X1.25

COOLIUS
Description:
UNIPROTCAP-F.A/C-134/1234-10X1.25
To seal service connections
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information