Universal adhesive tape
Universal adhesive tape
ADHTPE-UNI-GREY-50MMX50M
Art.-no. 0992387000
EAN 4099618984600
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Strong rubber adhesive provides excellent adhesion, even on rough and fibrous surfaces
- The plastic coating of the tape is watertight, vapour impermeable, resistant to moisture and easy to label
- The tape can be torn off by hand and enables quick and simple application
The universal adhesive tape is not resistant to UV so should not be exposed to direct sunlight. The surfaces to be adhered must be dry and free from dust, grease and silicone. To ensure proper adhesion, the tape must be pressed on to the material being bonded with sufficient force
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable as a problem-solver for wide range of applications, e.g.:
- Labelling, wrapping and securing cables
- Sealing and labelling cardboard boxes
- Masking sharp-edged objects and abutting carpet edges
- Marking floors
- Sealing joints
- Sealing ventilation ducts
- Masking drill holes, vents and openings
The tape is only suitable for short-term outdoor use
Backing material | Plastic-coated rayon fabric |
Adhesive base | Natural rubber |
Colour | Silver |
Width | 50 mm |
Length | 50 m |
Thickness | 310 µm |
Dynamic peel strength at 25 mm | 13 N |
Elongation at break | 15 % |
Min./max. processing temperature | 10 to 40 °C |
Min./max. temperature resistance | -10 to 70 °C |
Ultraviolet resistance | No |
Moisture resistance | Yes |
Shelf life from production/conditions | 24 Month / dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity |